Cabinet Atlantic Vertical 1 Door 1000 x 600 x 300mm Metal

Order Code: ZT5065845S

£399.99 Inc VAT (20%)


Description

Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1000X600X300MM METAL Atlantic Metal Enclosures 36938

Specifications for Cabinet Atlantic Vertical 1 Door 1000 x 600 x 300mm Metal
  • Width
    600mm
  • Internal Depth
    280mm
  • Housing Material
    Steel
  • Depth
    300mm
  • RAL Number
    7035
  • Colour
    Grey
  • Height
    1000mm
  • Type
    Door
  • Surface Protection
    Powder coated
  • Cover Model
    Closed
  • Plate Thickness
    1.8mm
    1.25mm
  • Recess Depth
    305mm
  • Mounting Method
    Surface mounted
  • Type of Door
    Single
  • IK Rating
    IK10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome