Cabinet Atlantic Vertical 1 Door 1000 x 800 x 400mm Metal

Order Code: ZT5065998S

£599.99 Inc VAT (20%)


Description

Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1000X800X400MM METAL Atlantic Metal Enclosures 36945

Specifications for Cabinet Atlantic Vertical 1 Door 1000 x 800 x 400mm Metal
  • Height
    1000mm
  • Depth
    400mm
  • RAL Number
    7035
  • Internal Depth
    380mm
  • Housing Material
    Steel
  • Colour
    Grey
  • Width
    800mm
  • Type
    Door
  • IK Rating
    IK10
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • Plate Thickness
    1.8mm
    1.25mm
  • Surface Protection
    Powder coated
  • Recess Depth
    405mm
  • Type of Door
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome