Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 500 x 400 x 250mm Metal
By Legrand
Order Code:
ZT5065751S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-500-x-400-x-250mm-metal/p/ZT5065751S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 500X400X250MM METAL Atlantic Metal Enclosures 36925
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 500 x 400 x 250mm Metal
Height
500mm
Internal Depth
230mm
Width
400mm
Colour
Grey
Housing Material
Steel
RAL Number
7035
Depth
250mm
IK Rating
IK10
Cover Model
Closed
Type
Door
Type of Door
Single
Surface Protection
Powder coated
Plate Thickness
1.5mm
1mm
Mounting Method
Surface mounted
Recess Depth
255mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome