Cabinet Atlantic Vertical 1 Door 800 x 600 x 250mm Metal

Order Code: ZT5065897S

£329.99 Inc VAT (20%)


Description

Legrand CABINET ATLANTIC VERTICAL 1 DOOR 800X600X250MM METAL Atlantic Metal Enclosures 36931

Specifications for Cabinet Atlantic Vertical 1 Door 800 x 600 x 250mm Metal
  • Width
    600mm
  • Internal Depth
    230mm
  • Housing Material
    Steel
  • RAL Number
    7035
  • Height
    800mm
  • Colour
    Grey
  • Depth
    250mm
  • Type of Door
    Single
  • IK Rating
    IK10
  • Type
    Door
  • Mounting Method
    Surface mounted
  • Plate Thickness
    1mm
    1.8mm
  • Cover Model
    Closed
  • Recess Depth
    255mm
  • Surface Protection
    Powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome