Cabinet Atlantic Vertical Glass Door 400 x 300 x 200mm Metal

Order Code: ZT5066052S

£219.99 Inc VAT (20%)


Description

Legrand CABINET ATLANTIC VERTICAL GLASS DOOR 400X300X200MM METAL Atlantic Metal Enclosures 36927

Specifications for Cabinet Atlantic Vertical Glass Door 400 x 300 x 200mm Metal
  • Depth
    200mm
  • Housing Material
    Steel
  • RAL Number
    7035
  • Height
    400mm
  • Width
    300mm
  • Colour
    Grey
  • Internal Depth
    180mm
  • Cover Model
    Closed
  • IK Rating
    IK10
  • Type of Door
    Single
  • Recess Depth
    205mm
  • Surface Protection
    Powder coated
  • Mounting Method
    Surface mounted
  • Type
    Door
  • Plate Thickness
    1mm
    1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome