Cabinet Atlantic Vertical Glass Door 600 x 400 x 200mm Metal

Order Code: ZT5066344S

£309.99 Inc VAT (20%)


Description

Legrand CABINET ATLANTIC VERTICAL GLASS DOOR 600X400X200MM METAL Atlantic Metal Enclosures 36929

Specifications for Cabinet Atlantic Vertical Glass Door 600 x 400 x 200mm Metal
  • RAL Number
    7035
  • Width
    400mm
  • Depth
    200mm
  • Internal Depth
    180mm
  • Housing Material
    Steel
  • Colour
    Grey
  • Height
    600mm
  • Mounting Method
    Surface mounted
  • Type
    Door
  • Recess Depth
    205mm
  • Surface Protection
    Powder coated
  • Cover Model
    Closed
  • Type of Door
    Single
  • Plate Thickness
    1mm
    1.25mm
  • IK Rating
    IK10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome