Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical Glass Door 600 x 400 x 250mm Metal
By Legrand
Order Code:
ZT5066327S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-glass-door-600-x-400-x-250mm-metal/p/ZT5066327S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL GLASS DOOR 600X400X250MM METAL Atlantic Metal Enclosures 36936
Specifications
Specifications for Cabinet Atlantic Vertical Glass Door 600 x 400 x 250mm Metal
Internal Depth
230mm
RAL Number
7035
Height
600mm
Width
400mm
Colour
Grey
Depth
250mm
Housing Material
Steel
Cover Model
Closed
IK Rating
IK10
Mounting Method
Surface mounted
Type
Door
Type of Door
Single
Recess Depth
255mm
Plate Thickness
1mm
1.25mm
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome