Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Chassis Fixed 21U 1000 x 600mm
By Schneider Electric
Order Code:
ZT4982310S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/chassis-fixed-21u-1000-x-600mm/p/ZT4982310S
Add to quotation
View all Electrical Enclosures
Description
Schneider Electric CHASSIS FIXED 21U 1000X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM21UF
Specifications
Specifications for Chassis Fixed 21U 1000 x 600mm
Width
600mm
Depth
70mm
Height
1000mm
Material
Metal