Chassis Pivoting 11U 19IN 600 x 600mm

Order Code: ZT4982262S

£299.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS PIVOTING 11U 19IN 600X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM11UP

Specifications for Chassis Pivoting 11U 19IN 600 x 600mm
  • Width
    600mm
  • Material
    Metal
  • Colour
    Grey
  • RAL Number
    7035
  • Depth
    630mm
  • Height
    600mm
  • Model
    Swing frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome