Chassis Pivoting 16U 19IN 800 x 600mm

Order Code: ZT4982309S

£299.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS PIVOTING 16U 19IN 800X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM16UP

Specifications for Chassis Pivoting 16U 19IN 800 x 600mm
  • Depth
    130mm
  • Width
    600mm
  • RAL Number
    7035
  • Material
    Metal
  • Height
    800mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome