Chassis Pivoting 20U 19IN 1000 x 600mm

Order Code: ZT4982283S

£419.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS PIVOTING 20U 19IN 1000X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM20UP

Specifications for Chassis Pivoting 20U 19IN 1000 x 600mm
  • Material
    Metal
  • Height
    1000mm
  • RAL Number
    7035
  • Depth
    100mm
  • Width
    600mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome