Chassis Pivoting 25U 19IN 1200 x 800mm

Order Code: ZT4982297S

£629.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS PIVOTING 25U 19IN 1200X800MM Wall (Steel & Stainless Steel Enclosures) NSYVDM25U8P

Specifications for Chassis Pivoting 25U 19IN 1200 x 800mm
  • RAL Number
    7035
  • Width
    800mm
  • Material
    Metal
  • Colour
    Grey
  • Depth
    140mm
  • Height
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome