Encl VerticalBox Compact 5U 300 x 540 x 600mm Light Grey Glazed Door

Order Code: ZT5048556S

£439.99 Inc VAT (20%)


Description

Rittal ENCL VERTICALBOX CMPCT 5U 300X540X600MM RAL 7035 GLAZED DOOR IT Enclosure Systems/Housings 7501000

Specifications for Encl VerticalBox Compact 5U 300 x 540 x 600mm Light Grey Glazed Door
  • Number of Doors
    1
  • Colour
    Grey
  • Height
    540mm
  • Depth
    600mm
  • Surface Finish
    Powder coated
  • Material
    Steel
  • Width
    154mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome