Encl Wall 3-Part 21U Mounting Plate 600 x 1012 x 373mm Light Grey IP55

Order Code: ZT5047859S

£999.99 Inc VAT (20%)


Description

Rittal ENCL WALL 3-PART 21U MNTNG PLT 600X1012X373MM RAL 7035 IP55 IT Enclosure Systems/Housings (EL) 2261605

Specifications for Encl Wall 3-Part 21U Mounting Plate 600 x 1012 x 373mm Light Grey IP55
  • Width
    154mm
  • Surface Finish
    Powder coated
  • Height
    1012mm
  • Number of Doors
    1
  • Depth
    373mm
  • Material
    Steel
  • RAL Number
    7035
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome