Encl Wall 3-Part 21U Mounting Plate 600 x 1012 x 473mm Light Grey IP55

Order Code: ZT5047857S

£1,099.99 Inc VAT (20%)


Description

Rittal ENCL WALL 3-PART 21U MNTNG PLT 600X1012X473MM RAL 7035 IP55 IT Enclosure Systems/Housings (EL) 2271605

Specifications for Encl Wall 3-Part 21U Mounting Plate 600 x 1012 x 473mm Light Grey IP55
  • Material
    Steel
  • Depth
    473mm
  • Surface Finish
    Powder coated
  • Height
    1012mm
  • Colour
    Grey
  • Width
    154mm
  • Number of Doors
    1
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome