Encl Wall Mounting IP66 Glass 500 x 400 x 206mm Light Grey GRP Win

Order Code: ZT4995213S

£329.99 Inc VAT (20%)


Description

Legrand ENCL WALL MNTNG IP66 GLASS 500X400X206MM RAL 7035 GRP WIN Marina Polyester Enclosures 36272

Specifications for Encl Wall Mounting IP66 Glass 500 x 400 x 206mm Light Grey GRP Win
  • Colour
    Grey
  • Internal Depth
    178mm
  • RAL Number
    7035
  • Width
    400mm
  • Height
    500mm
  • Housing Material
    Plastic
  • Depth
    200mm
  • Mounting Method
    Surface mounted
  • Recess Depth
    205mm
  • Surface Protection
    Untreated
  • IK Rating
    IK10
  • Plate Thickness
    2.5mm
    2.8mm
  • Type of Door
    Single
  • Cover Model
    Closed
  • Type
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome