Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Encl Wall Mounting IP66 Glass 610 x 400 x 257mm Light Grey GRP Win
By Legrand
Order Code:
ZT4995473S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/encl-wall-mounting-ip66-glass-610-x-400-x-257mm-light-grey-grp-win/p/ZT4995473S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCL WALL MNTNG IP66 GLASS 610X400X257MM RAL 7035 GRP WIN Marina Polyester Enclosures 36275
Specifications
Specifications for Encl Wall Mounting IP66 Glass 610 x 400 x 257mm Light Grey GRP Win
Width
400mm
Depth
250mm
Housing Material
Plastic
RAL Number
7035
Internal Depth
225mm
Height
600mm
Colour
Grey
Type of Door
Single
Recess Depth
255mm
IK Rating
IK10
Plate Thickness
2.5mm
2.8mm
Mounting Method
Surface mounted
Type
Door
Cover Model
Closed
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome