Encl Wall Pln Door IP66 500 x 400 x 200mm Stainless Steel 316L

Order Code: ZT4983241S

£999.99 Inc VAT (20%)


Description

Schneider Electric ENCL WALL PLN DOOR IP66 500X400X200MM STNLSS STL 316L Wall (Steel & Stainless Steel Enclosures) NSYS3X5420H

Specifications for Encl Wall Pln Door IP66 500 x 400 x 200mm Stainless Steel 316L
  • Height
    500mm
  • RAL Number
    7035
  • Colour
    Silver
  • Number of Doors
    1
  • Depth
    200mm
  • Material
    Stainless Steel
  • Width
    400mm
  • IK Rating
    IK10
  • Number of Locks
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome