Encl Wall Pln Door IP66 600 x 600 x 250mm Stainless Steel 316L

Order Code: ZT4983275S

£1,499.99 Inc VAT (20%)


Description

Schneider Electric ENCL WALL PLN DOOR IP66 600X600X250MM STNLSS STL 316L Wall (Steel & Stainless Steel Enclosures) NSYS3X6625H

Specifications for Encl Wall Pln Door IP66 600 x 600 x 250mm Stainless Steel 316L
  • Depth
    250mm
  • Material
    Stainless Steel
  • Height
    600mm
  • Width
    600mm
  • Number of Doors
    1
  • RAL Number
    7035
  • Colour
    Silver
  • Number of Locks
    1
  • IK Rating
    IK10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome