Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 1000 x 800 x 300mm
By Legrand
Order Code:
ZT5092585S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-1000-x-800-x-300mm/p/ZT5092585S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE 1000X800X300MM Atlantic Stainless Steel 304 L Enclosures 35213
Specifications
Specifications for Enclosure 1000 x 800 x 300mm
Housing Material
Stainless Steel
Depth
300mm
Height
1000mm
Internal Depth
280mm
Width
800mm
Plate Thickness
1.5mm
Type
Door
Surface Protection
Untreated
Cover Model
Closed
Type of Door
Single
Mounting Method
Surface mounted
IK Rating
IK10
Recess Depth
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome