Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 300 x 200 x 160mm
By Legrand
Order Code:
ZT5092580S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-300-x-200-x-160mm/p/ZT5092580S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE 300X200X160MM Atlantic Stainless Steel 304 L Enclosures 35200
Specifications
Specifications for Enclosure 300 x 200 x 160mm
Width
200mm
Internal Depth
140mm
Depth
160mm
Height
300mm
Housing Material
Stainless Steel
IK Rating
IK10
Type of Door
Single
Surface Protection
Untreated
Mounting Method
Surface mounted
Recess Depth
165mm
Cover Model
Closed
Type
Door
Plate Thickness
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome