Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 4 Way DIN - 2500075526
By Electrium
Order Code:
ZT5105975S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-4-way-din-2500075526/p/ZT5105975S
Add to quotation
View all Electrical Enclosures
Description
Electrium ENCLOSURE 4 WAY DIN Enclosure (NH) NH4ED4
Specifications
Specifications for Enclosure 4 Way DIN - 2500075526
Depth
102mm
Height
160mm
Width
117mm
Housing Material
Plastic
Mounting Method
Surface mounted