Enclosure 700 x 500 x 250mm

Order Code: ZT5092620S

£1,139.99 Inc VAT (20%)


Description

Legrand ENCLOSURE 700X500X250MM Atlantic Stainless Steel 304 L Enclosures 35206

Specifications for Enclosure 700 x 500 x 250mm
  • Depth
    250mm
  • Width
    500mm
  • Height
    700mm
  • Housing Material
    Stainless Steel
  • Internal Depth
    230mm
  • Plate Thickness
    1.2mm
  • IK Rating
    IK10
  • Cover Model
    Closed
  • Surface Protection
    Untreated
  • Mounting Method
    Surface mounted
  • Type of Door
    Single
  • Type
    Door
  • Recess Depth
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome