Enclosure 800 x 600 x 300mm

Order Code: ZT5092568S

£1,699.99 Inc VAT (20%)


Description

Legrand ENCLOSURE 800X600X300MM Atlantic Stainless Steel 304 L Enclosures 35211

Specifications for Enclosure 800 x 600 x 300mm
  • Internal Depth
    280mm
  • Housing Material
    Stainless Steel
  • Depth
    300mm
  • Height
    800mm
  • Width
    600mm
  • IK Rating
    IK10
  • Recess Depth
    305mm
  • Surface Protection
    Untreated
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • Plate Thickness
    1.2mm
  • Type of Door
    Single
  • Type
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome