Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Clear Lid 300 x 220 x 126mm IP56 Moulded
By Newlec
Order Code:
ZT5096702S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-clear-lid-300-x-220-x-126mm-ip56-moulded/p/ZT5096702S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE CLEAR LID 300X220X126MM IP56 MOULDED Enclosures (NEW2487) NLPE70CL
Specifications
Specifications for Enclosure Clear Lid 300 x 220 x 126mm IP56 Moulded
Depth
126mm
Width
220mm
Height
300mm
Number of Doors
1
RAL Number
7035
Colour
Grey
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome