Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Fan 230V Ac 105/120mmCUBED At 50/60HZ
By Newlec
Order Code:
ZT5055735S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-fan-230v-ac-105-120mmcubed-at-50-60hz/p/ZT5055735S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE FAN 230V AC 105/120MMCUBED AT 50/60HZ Enclosures (NEW2530) NLFAN105M
Specifications
Specifications for Enclosure Fan 230V Ac 105/120mmCUBED At 50/60HZ
Height
204mm
RAL Number
7035
Depth
114mm
Colour
Grey
Width
204mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome