Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Fan 230V Ac 20/25mmCUBED At 50/60HZ
By Newlec
Order Code:
ZT5055883S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-fan-230v-ac-20-25mmcubed-at-50-60hz/p/ZT5055883S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE FAN 230V AC 20/25MMCUBED AT 50/60HZ Enclosures (NEW2530) NLFAN25M
Specifications
Specifications for Enclosure Fan 230V Ac 20/25mmCUBED At 50/60HZ
RAL Number
7035
Height
116.5mm
Width
116.5mm
Depth
59mm
Colour
Grey
Mounting Method
Snap mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome