Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Fan 230V Ac 55/66mmCUBED At 50/60HZ
By Newlec
Order Code:
ZT5055747S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-fan-230v-ac-55-66mmcubed-at-50-60hz/p/ZT5055747S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE FAN 230V AC 55/66MMCUBED AT 50/60HZ Enclosures (NEW2530) NLFAN55M
Specifications
Specifications for Enclosure Fan 230V Ac 55/66mmCUBED At 50/60HZ
Height
148.5mm
Depth
74.5mm
Width
148.5mm
RAL Number
7035
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome