Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Insulated 2G Outdoor Socket IP65 170 x 140 x 80mm ABS
By Europa
Order Code:
ZT5020072S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-insulated-2g-outdoor-socket-ip65-170-x-140-x-80mm-abs/p/ZT5020072S
Add to quotation
View all Electrical Enclosures
Description
Europa ENCLOSURE INSULATED 2G OUTDOOR SOCKET IP65 170X140X80MM ABS Moulded Junction Boxes ECWSK2
Specifications
Specifications for Enclosure Insulated 2G Outdoor Socket IP65 170 x 140 x 80mm ABS
Width
170mm
Length
155mm
Depth
83mm
Colour
Grey
Shape
Rectangular
Mounting Method
Universal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome