Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure RAL7035 527 x 354 x 110mm
By Rittal
Order Code:
ZT5111316S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-ral7035-527-x-354-x-110mm/p/ZT5111316S
Add to quotation
View all Electrical Enclosures
Description
Rittal ENCLOSURE RAL7035 527X354X110MM Command Panels (CP) 6380000
Specifications
Specifications for Enclosure RAL7035 527 x 354 x 110mm
Surface Finish
Powder coated
RAL Number
7035
Colour
Grey
Material
Steel