Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure W/proof 150 x 100 x 70mm IP56 Grey Moulded
By Newlec
Order Code:
ZT5091543S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-w-proof-150-x-100-x-70mm-ip56-grey-moulded/p/ZT5091543S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE W/PROOF 150X100X70MM IP56 GRY MOULDED Enclosures (NEW2487) NLPE30A
Specifications
Specifications for Enclosure W/proof 150 x 100 x 70mm IP56 Grey Moulded
Number of Doors
1
Width
100mm
Material
Plastic
Depth
60mm
Colour
Grey
RAL Number
7035
Height
150mm
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome