Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure W/proof 150 x 150 x 150mm IP56 Grey Moulded
By Newlec
Order Code:
ZT5096782S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-w-proof-150-x-150-x-150mm-ip56-grey-moulded/p/ZT5096782S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE W/PROOF 150X150X150MM IP56 GRY MOULDED Enclosures (NEW2487) NLPE35HL
Specifications
Specifications for Enclosure W/proof 150 x 150 x 150mm IP56 Grey Moulded
Colour
Grey
Depth
150mm
Height
150mm
Width
150mm
Number of Doors
1
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome