Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure W/proof 220 x 150 x 150mm IP56 Grey Moulded
By Newlec
Order Code:
ZT5091453S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-w-proof-220-x-150-x-150mm-ip56-grey-moulded/p/ZT5091453S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE W/PROOF 220X150X150MM IP56 GRY MOULDED Enclosures (NEW2487) NLPE60HL
Specifications
Specifications for Enclosure W/proof 220 x 150 x 150mm IP56 Grey Moulded
Number of Doors
1
Depth
150mm
Material
Plastic
Height
220mm
RAL Number
7035
Colour
Grey
Width
150mm
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome