Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure W/proof 240 x 190 x 90mm IP66 Grey Moulded
By Newlec
Order Code:
ZT5091463S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-w-proof-240-x-190-x-90mm-ip66-grey-moulded/p/ZT5091463S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE W/PROOF 240 X 190 X 90MM IP66 GRY MOULDED Enclosures (NEW2487) NLPE50A
Specifications
Specifications for Enclosure W/proof 240 x 190 x 90mm IP66 Grey Moulded
Height
240mm
Width
190mm
Colour
Grey
Number of Doors
1
Material
Steel
RAL Number
7035
Depth
190mm
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome