Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure W/proof 300 x 220 x 120mm IP56 Grey Moulded
By Newlec
Order Code:
ZT5091381S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-w-proof-300-x-220-x-120mm-ip56-grey-moulded/p/ZT5091381S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE W/PROOF 300X220X120MM IP56 GRY MOULDED Enclosures (NEW2487) NLPE70A
Specifications
Specifications for Enclosure W/proof 300 x 220 x 120mm IP56 Grey Moulded
Number of Doors
1
Height
300mm
Depth
120mm
Colour
Grey
Width
220mm
RAL Number
7035
Material
Plastic
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome