Enclosure Wall EL 3-Part 12U IP55 600 x 612 x 473mm Light Grey

Order Code: ZT5048518S

£899.99 Inc VAT (20%)


Description

Rittal ENCLOSURE WALL EL 3-PART 12U IP55 600X612X473MM RAL 7035 IT Enclosure Systems/Housings 7712135

Specifications for Enclosure Wall EL 3-Part 12U IP55 600 x 612 x 473mm Light Grey
  • Colour
    Grey
  • Depth
    473mm
  • RAL Number
    7035
  • Height
    612mm
  • Number of Doors
    1
  • Width
    154mm
  • Surface Finish
    Powder coated
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome