Enclosure Wall EL 3-Part 15U IP54 600 x 746 x 673mm Light Grey

Order Code: ZT5048573S

£1,299.99 Inc VAT (20%)


Description

Rittal ENCLOSURE WALL EL 3-PART 15U IP54 600X746X673MM RAL 7035 IT Enclosure Systems/Housings 7715535

Specifications for Enclosure Wall EL 3-Part 15U IP54 600 x 746 x 673mm Light Grey
  • Material
    Steel
  • Colour
    Grey
  • Number of Doors
    1
  • Surface Finish
    Powder coated
  • Depth
    673mm
  • Height
    746mm
  • Width
    154mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome