Enclosure Wall EL 3-Part 21U IP54 600 x 1012 x 573mm Light Grey

Order Code: ZT5048798S

£1,299.99 Inc VAT (20%)


Description

Rittal ENCLOSURE WALL EL 3-PART 21U IP54 600X1012X573MM RAL 7035 IT Enclosure Systems/Housings 7721735

Specifications for Enclosure Wall EL 3-Part 21U IP54 600 x 1012 x 573mm Light Grey
  • Colour
    Grey
  • Width
    154mm
  • Depth
    573mm
  • Number of Doors
    1
  • RAL Number
    7035
  • Material
    Steel
  • Surface Finish
    Powder coated
  • Height
    1012mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome