Enclosure Wall EL 3-Part 21U IP55 600 x 1012 x 473mm Light Grey

Order Code: ZT5048542S

£1,099.99 Inc VAT (20%)


Description

Rittal ENCLOSURE WALL EL 3-PART 21U IP55 600X1012X473MM RAL 7035 IT Enclosure Systems/Housings 7721135

Specifications for Enclosure Wall EL 3-Part 21U IP55 600 x 1012 x 473mm Light Grey
  • Material
    Steel
  • Depth
    473mm
  • Colour
    Grey
  • Height
    1012mm
  • Surface Finish
    Powder coated
  • Width
    154mm
  • RAL Number
    7035
  • Number of Doors
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome