Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall EL 3-Part 6U IP55 600 x 345 x 473mm Light Grey
By Rittal
Order Code:
ZT5048590S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-el-3-part-6u-ip55-600-x-345-x-473mm-light-grey/p/ZT5048590S
Add to quotation
View all Electrical Enclosures
Description
Rittal ENCLOSURE WALL EL 3-PART 6U IP55 600X345X473MM RAL 7035 IT Enclosure Systems/Housings 7706135
Specifications
Specifications for Enclosure Wall EL 3-Part 6U IP55 600 x 345 x 473mm Light Grey
Depth
473mm
Number of Doors
1
Surface Finish
Powder coated
Width
154mm
Material
Steel
Height
345mm
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome