Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall EL 3-Part 9U IP54 600 x 478 x 673mm Light Grey
By Rittal
Order Code:
ZT5048546S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-el-3-part-9u-ip54-600-x-478-x-673mm-light-grey/p/ZT5048546S
Add to quotation
View all Electrical Enclosures
Description
Rittal ENCLOSURE WALL EL 3-PART 9U IP54 600X478X673MM RAL 7035 IT Enclosure Systems/Housings 7709535
Specifications
Specifications for Enclosure Wall EL 3-Part 9U IP54 600 x 478 x 673mm Light Grey
Material
Steel
Surface Finish
Powder coated
Width
154mm
Number of Doors
1
Colour
Grey
Height
478mm
Depth
673mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome