Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting 500 x 400 x 200mm Steel
By Lewden
Order Code:
ZT5017156S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-500-x-400-x-200mm-steel/p/ZT5017156S
Add to quotation
View all Electrical Enclosures
Description
Lewden ENCLOSURE WALL MOUNTING 500X400X200MM STEEL Wall Mounting Enclosures WME-54/200
Specifications
Specifications for Enclosure Wall Mounting 500 x 400 x 200mm Steel
Material
Green/yellow
Colour
Hexagon
Number of Doors
1
Depth
200mm
Surface Finish
P21/5W
Height
500mm
Width
400mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome