Enclosure Wall Mounting 600 x 400 x 200mm Stainless Steel

Order Code: ZT4978503S

£799.99 Inc VAT (20%)


Description

Legrand ENCLOSURE WALL MOUNTING 600X400X200MM STAINLESS STEEL Atlantic Stainless Steel 304 L Enclosures 35203

Specifications for Enclosure Wall Mounting 600 x 400 x 200mm Stainless Steel
  • Width
    400mm
  • Internal Depth
    180mm
  • Housing Material
    Stainless Steel
  • Height
    600mm
  • Depth
    200mm
  • IK Rating
    IK10
  • Mounting Method
    Surface mounted
  • Recess Depth
    205mm
  • Cover Model
    Closed
  • Plate Thickness
    1mm
  • Type of Door
    Single
  • Type
    Door
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome