Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 300 x 220 x 160mm Light Grey GRP
By Legrand
Order Code:
ZT4992364S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-300-x-220-x-160mm-light-grey-grp/p/ZT4992364S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 300X220X160MM RAL 7035 GRP Marina Polyester Enclosures 36250
Specifications
Specifications for Enclosure Wall Mounting IP66 300 x 220 x 160mm Light Grey GRP
Width
200mm
RAL Number
7035
Housing Material
Plastic
Depth
160mm
Height
300mm
Internal Depth
140mm
Colour
Grey
Cover Model
Closed
Surface Protection
Untreated
Recess Depth
165mm
Type
Door
Mounting Method
Surface mounted
Plate Thickness
2.5mm
Type of Door
Single
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome