Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 720 x 510 x 250mm Light Grey GRP
By Legrand
Order Code:
ZT4995220S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-720-x-510-x-250mm-light-grey-grp/p/ZT4995220S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 720X510X250MM RAL 7035 GRP Marina Polyester Enclosures 36256
Specifications
Specifications for Enclosure Wall Mounting IP66 720 x 510 x 250mm Light Grey GRP
Height
700mm
Colour
Grey
RAL Number
7035
Internal Depth
211mm
Width
500mm
Housing Material
Plastic
Depth
250mm
Type
Door
Cover Model
Closed
Type of Door
Single
Recess Depth
255mm
IK Rating
IK10
Mounting Method
Surface mounted
Surface Protection
Untreated
Plate Thickness
3.5mm
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome