Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Weatherproof 300 x 300 x 150mm IP65 Stainless Steel
By Newlec
Order Code:
ZT5092919S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-weatherproof-300-x-300-x-150mm-ip65-stainless-steel/p/ZT5092919S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE WEATHERPROOF 300X300X150MM IP65 STAINLESS STEEL Enclosures (NEW2334) NLSSE303015
Specifications
Specifications for Enclosure Weatherproof 300 x 300 x 150mm IP65 Stainless Steel
Colour
Silver
Width
300mm
Material
Stainless Steel
Number of Doors
1
Surface Finish
Brushed/grinded
Depth
150mm
Height
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome