Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Weatherproof 400 x 400 x 200mm IP65 Stainless Steel
By Newlec
Order Code:
ZT5092821S
£649.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
649.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-weatherproof-400-x-400-x-200mm-ip65-stainless-steel/p/ZT5092821S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE WEATHERPROOF 400X400X200MM IP65 STAINLESS STEEL Enclosures (NEW2334) NLSSE404020
Specifications
Specifications for Enclosure Weatherproof 400 x 400 x 200mm IP65 Stainless Steel
Height
400mm
Number of Doors
1
Surface Finish
Brushed/grinded
Width
400mm
Depth
200mm
Material
Stainless Steel
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome