Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Weatherproof Clear Lid 240 x 190 x 90mm IP56 Moulded
By Newlec
Order Code:
ZT5096716S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-weatherproof-clear-lid-240-x-190-x-90mm-ip56-moulded/p/ZT5096716S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE WEATHERPROOF CLEAR LID 240X190X90MM IP56 MOULDED Enclosures (NEW2487) NLPE50CL
Specifications
Specifications for Enclosure Weatherproof Clear Lid 240 x 190 x 90mm IP56 Moulded
Colour
Grey
Width
190mm
RAL Number
7035
Number of Doors
1
Depth
190mm
Height
240mm
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome