Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Housing Door 400 x 300 x 150mm Stainless Steel
By Rittal
Order Code:
ZT4976726S
£659.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/housing-door-400-x-300-x-150mm-stainless-steel/p/ZT4976726S
Add to quotation
View all Electrical Enclosures
Description
Rittal HOUSING DOOR 400X300X150MM STAINLESS STEEL Command Panels (CP) 6536010
Specifications
Specifications for Housing Door 400 x 300 x 150mm Stainless Steel
Depth
150mm
Surface Finish
Untreated
Colour
Silver
Width
400mm
Material
Stainless Steel
Height
300mm
RAL Number
5002
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome