Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Housing with Door 600 x 400 x 150mm Stainless Steel
By Rittal
Order Code:
ZT4976727S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/housing-with-door-600-x-400-x-150mm-stainless-steel/p/ZT4976727S
Add to quotation
View all Electrical Enclosures
Description
Rittal HOUSING WITH DOOR 600X400X150MM STAINLESS STEEL Command Panels (CP) 6539010
Specifications
Specifications for Housing with Door 600 x 400 x 150mm Stainless Steel
Height
400mm
RAL Number
5002
Surface Finish
Powder coated
Width
600mm
Depth
150mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome